The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CSAR3F3RY2210
Cutler Hammer, Div of Eaton Co Cordsets, Global Plus Series
Item Number
CSAR3F3RY2210
MFG Item Number
CSAR3F3RY2210
Product Description
Cord Set, 3-P, 3-W, 22AWG, 10 Meter,
Specifications
Specifications
Number of Pins
3
Connector Type
Right Angle Plug
Current Rating
4 A
Length
10 m
Number of Wires
3
Number of Keys
2
Wire Gauge (AWG)
22
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
CSAS3F3RY2210
Cutler Hammer, Div of Eaton Co Cordsets, Global Plus Series
Item Number
CSAS3F3RY2210
MFG Item Number
CSAS3F3RY2210
Product Description
Cord Set, 3-P, 3-W, 22AWG, 10 Meter,
Specifications
Specifications
Number of Pins
3
Connector Type
Straight Plug
Current Rating
4 A
Length
10 m
Number of Wires
3
Number of Keys
2
Wire Gauge (AWG)
22
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
CSAS4F4CB2204
Cutler Hammer, Div of Eaton Co Cordsets, Global Plus Series
Item Number
CSAS4F4CB2204
MFG Item Number
CSAS4F4CB2204
Product Description
Cord Set, 4-P, 4-W, 22AWG, 4 Meter,
Specifications
Specifications
Number of Pins
4
Connector Type
Straight Plug
Current Rating
4 A
Length
4 m
Number of Wires
4
Number of Keys
2
Wire Gauge (AWG)
22
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
CSNR3A3RY2402
Cutler Hammer, Div of Eaton Co Cordsets, Global Plus Series
Item Number
CSNR3A3RY2402
MFG Item Number
CSNR3A3RY2402
Product Description
NANO, 3-P, 3-W, RT FEMALE PLUG, 2M
Specifications
Specifications
Number of Pins
3
Connector Type
Right Angle Plug
Current Rating
4 A
Length
2 m
Number of Wires
3
Wire Gauge (AWG)
24
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
CSNR3A3RY2410
Cutler Hammer, Div of Eaton Co Cordsets, Global Plus Series
Item Number
CSNR3A3RY2410
MFG Item Number
CSNR3A3RY2410
Product Description
Cord Set, 3-P, 3-W, 24AWG, 10 Meter,
Specifications
Specifications
Number of Pins
3
Connector Type
Right Angle Plug
Current Rating
4 A
Length
10 m
Number of Wires
3
Wire Gauge (AWG)
24
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Cordsets
Manufacturer
Cutler Hammer, Div of Eaton Co
Product Series
GLOBAL PLUS
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved